Swingline® Compact Desk Stapler
Catalog # 500025-634
Supplier: Janitorial Supplies
Specifications
- Sheet capacity:20
- Color:Black
- Description:Desk stapler
- Material:Metal
- Cat. No.:500025-634
- Supplier no.:SWI78911
Specifications
About this item
Basic everyday convenience in a compact and reliable desktop space saver.
- Full pinning and tacking flexibility
- Durable all-metal construction
- Rubber feet to prevent skidding
- Drop-in loading of a half-strip (105) of 1/4" standard staples.
Uses standard 0.25" staples.
2.5" throat depth.
Package includes 1000 staples.