Ledu Low-Profile Fluorescent Under-Cabinet Light Fixture
Catalog # 500016-364
Supplier: Janitorial Supplies
Specifications
- Color:White
- Description:Low profile lamp 15 W
- Cat. No.:500016-364
- Depth:4"
- Width:18.25"
- Supplier no.:LEDL9011
Specifications
About this item
Energy efficient fluorescent lamp.
- Snap-in textured acrylic diffuser for comfortable lighting
- On/off rocker switch
- All-steel white housing
- Easy-to-install
- 2 prong plug
T8 tube; replacement bulb SLT-01715.
Certifications: UL Listed.
Ordering information: Includes mounting hardware, 5-ft. cord, and one fluorescent bulb.