Avery® WorkSaver® Pocket Dividers with Insertable Tabs
Catalog # 500014-059
Supplier: Janitorial Supplies
Specifications
- For Use With:—
- Punched/unpunched:—
- Color:White
- Description:Index dividers with insertable tab
- Material:Paper
- Size:11 1/8 x 9 1/4"
- Cat. No.:500014-059
- Supplier no.:AVE11270
- Tab style:5-tab
Specifications
About this item
Durable pocket on front of each reinforced divider can hold CD or loose papers
- Rip Proof™ tabs
- Three-hole punched for use in standard ring binders
- Laser and inkjet printer compatible
- Orientation: portrait
- Multi colored plastic tabs are used
Binding edge features clear reinforced strip.