AT-A-GLANCE® Weekly Appointment Book with Telephone/Address Section and Memo Pad, Essendant
500002-644
- Paper color:White
- Sheet size:3.25×6.25"
- Description:Pocket size refillable weekly planner
- Cover Color:Black
- Appointment Ruling:8 AM to 5 PM Mon.-Fri.
- Calendar Term:12 months (Jan.-Dec.)
- Separate Sections:Tabbed telephone/address
- Binding Type:Concealed wire
- Calendar Format:Current week with current month, next month, past month
- Cover Material:Simulated leather
- Cat. No.:500002-644
- Supplier no.:AAG7000805
- Page format:1 week per 2-page spread
Perfect size for carrying with you.
- Ruled for hourly appointments with space for evening appointments
- Tabbed telephone/address section for convenience in the office, at home or on the road
- Memo pad at hand for notetaking
Seasonal availability.