Durable® VISIFIX® Desk Business Card File, Essendant
500010-017
- For Use With:TELINDEX® Cards (DBL241902)
- Capacity:200
- Color:Black/Graphite
- Description:Open tray business card file
- Dimensions:5×9.31×3.56"
- Material:Plastic
- Environmentally Preferable:
- Cat. No.:500010-017
- Supplier no.:DBL241301
Keep hundreds of business cards at your fingertips with this compact, easy-access desk business card file.
- Plastic construction
- Includes 100 clear, slotted pockets for two-sided display
- Designed for simple insertion and removal of cards
- Includes 12 A-Z guides
- Also accommodates TELINDEX® cards, sold separately
- Manufacturer's one-year limited warranty