AT-A-GLANCE® The Action Planner® Weekly Planner, Essendant
Catalog # 500002-263
Supplier: Janitorial Supplies
Specifications
- Paper color:White
- Sheet size:8⅛×10⅞""
- Description:Appointment book
- Cover Color:Black
- Appointment Ruling:8 AM to 6 PM
- Calendar Term:12 months (Jan.-Dec.)
- Separate Sections:Notes, special information, To Do
- Binding Type:Wire
- Calendar Format:Current week with current month, next month, past month
- Cover Material:Simulated leather
- Cat. No.:500002-263
- Supplier no.:AAG70EP0105
- Page format:1 week per 2-page spread
Specifications
About this item
Weekly format with half of each day for meetings/appointments, the other half for "To Do", notes and lists.
- Features tabbed sections for Special Information, To Do, and Notes
- Tabbed special information section includes 800 numbers, future planning, web addresses, and four-color world map
- Storage pocket for important papers and business cards
Seasonal availability.