Order Entry
United States
ContactUsLinkComponent
Rubbermaid® Commercial Slim Jim® Confidential Document Waste Receptacle with Lid
Rubbermaid® Commercial Slim Jim® Confidential Document Waste Receptacle with Lid
Catalog # 500039-856
undefined
Rubbermaid® Commercial Slim Jim® Confidential Document Waste Receptacle with Lid
Catalog # 500039-856
Supplier Number:  RCP9W15LGY

Specifications

  • Depth:
    20 "
  • Width:
    11 "
  • Capacity:
    23 gal.
  • Color:
    Light Gray
  • Height:
    31 "
  • Cat. No.:
    500039-856
  • Shape:
    Rectangular (Slim Jim)
  • Supplier no.:
    RCP9W15LGY
  • Lid type:
    Slotted key locking

Specifications

About this item

For secure disposal of confidential materials

Side entry paper slot allows placement under desks. Includes a slotted key locking lid.