Quartet® Single-Sided, One-Shelf Rack
Catalog # 500022-888
Supplier: Avantor
Specifications
- Depth:18.5"
- Finish:Black
- For No. of hangers/hooks:24
- Width:48"
- Description:Coat rack for 24 hangers
- Height:61.5"
- Material:Steel
- Cat. No.:500022-888
- Supplier no.:QRT20214
Specifications
About this item
Powder coated textured steel
- 18 or 24 hanger capacity
- Stand alone mounting
- Steel construction
3" standard hanger spacing. Adjustable leveling glides. Top storage shelf.
Perforated shelves for garment ventilation.