Durable® Sherpa® Reference System Extension Set, Essendant
Catalog # 500008-533
Supplier: Janitorial Supplies
Specifications
- For Use With:DBL-5542-00, DBL-5542-10
- Capacity:20 sheets/compartment
- Color:Clear
- Description:Extension set, panels with assorted borders, snap-on index tabs
- Material:PP
- Cat. No.:500008-533
- No. of compartments:10
- Supplier no.:DBL569800
Specifications
About this item
Expand your Sherpa® reference system in 10-panel increments as needed.
- Extension set includes a panel holder, 10 heavy-gauge polypropylene panel sleeves (20 viewing sides) with reinforced borders, 10 snap-on tabs, and a module which extends the base of the desk stand.
NOTE: The extension set does not include legs and is not a stand-alone system.