Iceberg Rough N Ready Five-Shelf Open Storage System
Catalog # 500024-799
Supplier: Janitorial Supplies
Specifications
- Depth:18"
- Load capacity:180 lbs./shelf; 900 lbs. total
- No. of shelves:5
- Width:36"
- Color:Black
- Description:Shelving unit, feet and wall clips included
- Height:74"
- Material:PP
- Thickness:1¾"
- Cat. No.:500024-799
- Supplier no.:ICE20851
Specifications
About this item
Commercial grade, open shelf system. Dent- and scratch-resistant, rustproof, durable and washable solid surface shelves prevent small items from falling through.
- Wall clips for extra security
- Dent resistant, rustproof, scratch resistant, washable
- Legs/uprights, constructed of heavy wall polypropylene plastic, interlock for extra strength
Blow-molded high-density polyethylene shelf engineered for 180 lbs. per shelf load capacity. 18" clearance between shelves. Includes feet to raise system 2" off floor.