Advantus® Panel Wall Wire Hooks, Essendant LLC MS
500013-524
- Color:Silver
- Description:Panel wall wire hooks, plastic backing
- Height:2½"
- Environmentally Preferable:
- Cat. No.:500013-524
- Depth:0.90"
- Width:3.40"
- Supplier no.:AVT75370
Keep lightweight objects on the panel wall and off desk, freeing valuable desk space.
- Metal wire hangers hold lightweight objects
- Panel accessory type: Hook
Hang pictures, calendars or keys-hooks easily insert into fabric panel walls. Wire hangers also clip notes or memos between hanger and panel.