Safco® Metro™ Collection Extended Height Chair
Contoured back and thickly cushioned seat for superb comfort.
- Chrome-plated footring adjusts for individual preference
- Large base for added stability
- 360° swivel, tilt with tilt lock and tension
- Pneumatic seat height adjustment
- Hard wheel tread
Five-star steel base.
: Meets or exceeds ANSI/BIFMA standards, GREENGUARD Indoor Air Quality Certified®
: Casters (5) supplied with this chair are not suitable for all floor types. Optional adjustable arms SAF-3495BL available.
- Catalog No:
- 500005-172
- Model:
- 500005-172
- Environmentally Preferable:
- Safer Human and Environmental Health
- Frame Color/Finish:
- Chrome
- Frame Material:
- Aluminum
- Back Material:
- 100% acrylic
- Seat Dimensions:
- W18.25×D17"
- Backrest Dimensions:
- W×H 17½×16"
- Weight capacity:
- 250 lbs.
- Environmental Certification:
- GREENGUARD Certified
Frequently Bought Together