Iceberg IndestrucTables Too™ 1200 Series Round Folding Table
Supplier: Janitorial Supplies
Certificates
About this item
Commercial grade, lightweight, durable and portable 29" high table for indoor and outdoor use. Contemporary design, heavy-duty top with radius edges.
- Legs fold into underside and are protected when stored
- Blow-molded, high-density polyethylene top is dent-, scratch-, stain-resistant and easily washable
- Heavy-gauge, sturdy 1" steel tube legs with charcoal gray powder coated finish
- Nonmarking feet
Holds 600 lbs. evenly distributed.
Certifications: Meets or exceeds ANSI/BIFMA standards.
Frequently Bought Together