Order Entry
United States
ContactUsLinkComponent
Fellowes® Corrugated Media File
Fellowes® Corrugated Media File
Catalog # 500010-090
undefined
Fellowes® Corrugated Media File
Catalog # 500010-090
Supplier Number:  FEL96503
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

Specifications

  • Color:
    White/black
  • Height:
    6¼"
  • Material:
    Antistatic corrugated frame
  • Cat. No.:
    500010-090
  • Depth:
    15"
  • Type:
    Media file with 4 dividers
  • Width:
    6¾"
  • Supplier no.:
    FEL96503

Specifications

About this item

Media file provides an economical solution for storing large amounts of CDs and 5.25" diskettes.

  • Media sleeve features 125 Diskettes, 35 Std. Cases

Included dividers and index labels help you classify and organize the contents. Plastic strap handle makes it easy to retrieve from a shelf.