National® Brand Rip Proof™ Reinforced Filler Paper
Catalog # 500019-601
Supplier: Janitorial Supplies
Specifications
- Ruling:Unruled
- Color:White
- Dimensions:8.5×11"
- Cat. No.:500019-601
- Weight:20 lbs.
- Supplier no.:RED20121
Specifications
About this item
Reinforced filler paper with heavyweight bond for added strength. Three-hole punched for use in standard three-ring binders.
Ultra thin Rip-Proof™ film on binding edge prevents sheets from pulling out at ring binder holes, perfect for active records. For use in plain paper copiers and offset presses.