Order Entry
United States
ContactUsLinkComponent
 
Swingline® Heavy-Duty High-Capacity Adjustable Two- to Three-Hole Punch, Essendant LLC MS
Catalog # 500022-737
undefined
Swingline® Heavy-Duty High-Capacity Adjustable Two- to Three-Hole Punch, Essendant LLC MS
Catalog # 500022-737
Supplier Number:  SWI74650

Specifications

  • Sheet capacity:
    160
  • Color:
    Gray/Putty
  • Description:
    Heavy-duty hole punch
  • Cat. No.:
    500022-737
  • Hole diameter:
    ⁹⁄₃₂"
  • No. of holes:
    2 - 3
  • Supplier no.:
    SWI74650

Specifications

About this item

Punching powerhouse takes productivity to the next level.

  • Durable, tough all-metal construction
  • Easy-to-use removable chip tray
  • Manual operating
  • Round shaped punch

Engineered to use 30% less force to punch than comparable heavy-duty punches, while drilling through huge stacks. Ergonomically designed handle and one-touch adjustment disk for superior comfort, safety and ease of use. Includes three punch heads, easily adjustable to two holes. Letter size.

Caution: Sheet capacities are based on 20 lbs. bond. As more heads are added to a punch, the sheet punching capacity decreases.