Cambridge® Limited Hardcover Business Notebook
Notebook, side binding, Black, Linen, White, Vinyl, 20 pt., 1, 96, 8.5×11", Legal, Burgundy/gray, Unpunched, Twin-wire, Perforated, 216 mm (8.5"), 279 mm (11")
Catalog # 500017-621
Supplier: Janitorial Supplies
Supplier #: MEA06100
Jump to:
Product Details & Documents
Foil-stamped, extra-stiff, teak-grained hard cover
Includes two-sided poly pocket, plus a label page with tabs. Double-wire binding. Has side perforations.
Specifications
- Backing:Vinyl, 20 pt.
- Binding:Twin-wire
- Cover color:Black
- Cover material:Linen
- Paper color:White
- Punched/unpunched:Unpunched
- Ruling:Legal
- Ruling color:Burgundy/gray
- Sheet perforation:Perforated
- Sheet size:8.5×11"
- Subjects:1
- Description:Notebook, side binding
- Length:279 mm (11")
- No. of pages:96
- Width:216 mm (8.5")
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



