Pendaflex® Poly String and Button Envelope, Essendant
Special case, 8.5×14", Clear, String and button, PP, 1.25", Side, Center, 32.00 lbs.
500009-676
Marketsource
: PFX638143
Horizontally oriented, booklet envelope is ideal for transporting files
Durable polypropylene construction is moisture- and tear-proof. Elastic string and riveted button closure stands up to regular use.
- Color:Clear
- Description:Special case
- Dimensions:8.5×14"
- Closure:String and button
- Weight:32.00 lbs.
- Expansion:1.25"
- Ext. material:PP
- Opening:Side
- Window position:Center
- Cat. No.:500009-676



