Universal® Extra Strength Easy Assembly Storage Files
500003-162
- Color:White
- Dimensions:12×15×10" (Inner)
- Material:Corrugated Fiberboard
- Size:Letter/Legal
- Environmentally Preferable:Sustainable Materials
- Cat. No.:500003-162
- Supplier no.:UNV95223
- Stacking strength:510 lbs.
Double wall, single wall construction.
Deep lift-off lid design. Basic set up construction, designed for moderate use on shelving.