SOLO® Dual-Access Rolling Laptop Overnighter
Catalog # 500004-826
Supplier: Janitorial Supplies
Specifications
- Color:Black
- Description:Laptop case with telescopic handle and zipper closure, for notebook size 15.6"
- Material:Ballistic Poly
- Cat. No.:500004-826
- Interior dimensions:15.25×2.25×11.5"
- W×D×H:16.5×6.5×13"
- Supplier no.:USLB644
Specifications
About this item
Versatile dual-access for removal of computer from zippered side door or main compartment.
- Padded CheckFast™ sleeve with Velcro® closure fits notebooks with up to 15.6" screens, includes handles for easy removal
- Front zippered compartment features an accordion fan file
- Overnighter section features elastic straps with speed buckles to secure clothing and full-length accessory pocket
- Locking telescoping handle system and in-line skate wheels
Zip-down front organizer contains phone pocket, pen loops, business card holders and accessory pocket.