Dial® Boraxo® Original Powdered Hand Soap
Catalog # 500036-602
Supplier: Avantor
Specifications
- Capacity:5 lbs.
- Color:White
- Description:Hand soap, unscented
- Cat. No.:500036-602
- Supplier no.:DIA02203EA
Specifications
About this item
Gently scrub away the deepest grime.
- Contains no phosphates
- 100% soluble
It will not clog drains or harm fixtures. Gentle on hands due to the select blend of quality soap and borax.