Order Entry
United States
ContactUsLinkComponent
Safco® Adjustable Height Stand-Up Workstation, Essendant LLC MS
Safco® Adjustable Height Stand-Up Workstation, Essendant LLC MS
Catalog # 500030-689
undefined
Safco® Adjustable Height Stand-Up Workstation, Essendant LLC MS
Catalog # 500030-689
Supplier Number:  SAF1929CY

Specifications

  • Worksurface material:
    PVC shelf with powder coated steel frame
  • Description:
    Workstation, height adjustable 14" CPU/printer shelf In 1" increments
  • Height:
    35 - 49"
  • Environmentally Preferable:
  • Cat. No.:
    500030-689
  • W×D:
    29×22"
  • Supplier no.:
    SAF1929CY
  • Base/leg color/finish:
    Black
  • Worksurface color/finish:
    Cherry

Specifications

About this item

Features 'step-less infinite adjustability' for increased personal comfort and productivity.

  • Safety cap with cable management side covers
  • Includes tool for quick and easy assembly
  • Adjustable height, adjustable monitor
  • 2 locking casters, dual-wheel casters
  • Fixed utility shelf
  • Safety edge

Monitor and keyboard shelves adjust in 14" range, 35" to 49" high. Lower printer/CPU shelf adjusts in 1" increments.

Sheves for 1 CPU/printer, 1 fixed utility, 1 full-width monitor, 1 keyboard.