Safco® Adjustable Height Mini-Tower Computer Workstation, Essendant LLC MS
Catalog # 500030-707
Supplier: Janitorial Supplies
Specifications
- Worksurface material:PVC top with PVC shelf
- Description:Workstation mini tower, CPU 10¹/₄×16⁵/₈×16³/₄"
- Height:29 - 34"
- Cat. No.:500030-707
- W×D:35¹/₂×22"
- Supplier no.:SAF1927CY
- Worksurface color/finish:Cherry
Specifications
About this item
Features 'step-less infinite adjustability' for increased personal comfort and productivity
- Black powder coated steel frame
- Adjustable height
- Adjustable monitor platform height
- Adjustable printer shelf height in 1" increments
- 2 locking casters, dual-wheel casters
- Cable management
- Safety cap amd safety edge
- Shelves for 1 CPU, 1 keyboard, 1 monitor and 1 printer
Safety cap with cable management side covers. Includes tool for quick and easy assembly. Monitor and keyboard shelves adjust in 5" range, 29" to 34" high. Printer shelf adjusts in 1" increments.
Keyboard drawer work height - 29 to 33"