HON® 94000 Series 'L' Workstation Desk for Return on Right, Essendant LLC MS
500007-960
: Avantor
- Worksurface material:High-pressure woodgrain laminate
- Description:Workstation desk, 3 drawers with box/file and center type, 1 pedestal with full-height, locking, left
- Height:29½"
- Environmentally Preferable:Sustainable Materials,Safer Human and Environmental Health
- Environmental Certification:level® 2 Certified, Scientific Certification Systems (SCS) Certified Indoor Advantage™
- Cat. No.:500007-960
- W×D:66×30"
- For use with:To create the "L" workstation, you must order both the desk and the return.
- Supplier no.:HON94284LNN
- Worksurface color/finish:Mahogany
18th century elegance, 21st century engineering.
- Mirror-finish, high-pressure laminate top for ease of care
- Pullout writing shelf over pedestal
- Center drawer with central locking system locks all drawers
- Traditional edge
Traditional style with distinctive plinth base and antique brass-plated hardware. Woodgrain laminate end panels and drawer fronts. Drawers operate on ball bearing suspensions; file drawer extends fully and accommodates letter or legal size hanging files, box drawer extends three-quarters. Use with Right Return to create an 'L' workstation.
: Scientific Certification Systems (SCS) Certified Indoor Advantage™, Meets or exceeds ANSI/BIFMA standards.
: Desk and Return sold and shipped separately - ORDER BOTH.
: Use with right return to create an "L" workstation.