HON® 34000 Series Double Pedestal Desk, Essendant LLC MS
Catalog # 500043-021
Supplier: Janitorial Supplies
Specifications
- Worksurface material:Woodgrain laminate with metal frame
- Description:Pedestal desk, 5 drawers with left: box/file type, right: box/file type, center, 2 pedestals with ³/₄-height, locking
- Environmentally Preferable:Sustainable Materials,Safer Human and Environmental Health
- Environmental Certification:level® 2 Certified, Scientific Certification Systems (SCS) Certified Indoor Advantage™ Gold
- Cat. No.:500043-021
- W×D:60×30"
- Supplier no.:HON34962CL
- Worksurface color/finish:Harvest, with putty frame
Specifications
About this item
Durable woodgrain laminate top with polished chrome legs.
- Three-quarter extension box drawers with nylon roller suspension
- Three-quarter height modesty panel for privacy
- Square edge
Full-extension high-sided file drawers, with triple-tied suspension, accommodate hanging files. Central locking center drawer with supply tray and HON® 'One Key' interchangeable lock cores.
Certifications: Meets or exceeds ANSI/BIFMA standards.