Swingline® Light Touch™ High-Capacity Desktop Punch, Essendant LLC MS
Catalog # 500022-777
Supplier: Janitorial Supplies
Specifications
- Sheet capacity:20
- Color:Black/Silver
- Description:Desktop hole punch
- Cat. No.:500022-777
- Hole diameter:⁹⁄₃₂"
- No. of holes:2 - 3
- Supplier no.:SWI74030
Specifications
About this item
The wide grip, soft-touch lever makes punching large quantities 50% easier than with standard desktop punches.
- Paper-size adjustable
- Pull-out tray for easy chip disposal
- Durable metal construction for long-term performance
- Manual operating
- Round shaped punch
Top-quality cutting action with patented pin technology delivers clean and precise holes. Punch heads adjust for two- or three-hole punching; adjustable up to seven holes (additional heads sold separately).
Multiple hole placements offer exceptional flexibility. Lever locks down for space-saving convenience.
Caution: Sheet capacities are based on 20 lbs. bond. As more heads are added to a punch, the sheet punching capacity decreases.