Swingline® Light Touch™ Desktop Punch, Essendant LLC MS
Catalog # 500041-413
Supplier: Janitorial Supplies
Specifications
- Sheet capacity:12
- Color:Black, Silver
- Description:Metal desktop hole punch
- Cat. No.:500041-413
- Hole diameter:⁹⁄₃₂"
- No. of holes:2 - 3
- Supplier no.:SWI74026
Specifications
About this item
Comfortable, soft-touch lever requires 50% less pressure than comparable designs to punch cleanly cut holes.
- Slide-out tray clippings receptacle
- Manual operating
- Round shaped punch
Semi-adjustable punch heads accommodate a wide range of two- and three-hole binding system layouts. Durable metal construction ensures reliable performance.
Caution: Sheet capacities are based on 20 lbs. bond. As more heads are added to a punch, the sheet punching capacity decreases.