Fellowes® Wire Step File® II
Catalog # 500022-980
Supplier: Janitorial Supplies
Specifications
- Depth:6"
- Width:7¼"
- Color:Black
- Description:Inclined file sorter, rubber feet
- Height:8¼"
- Material:Wire
- Cat. No.:500022-980
- No. of compartments:5
- Supplier no.:FEL69712
Specifications
About this item
The open wire design of Step File® II keeps files in clear view for quick retrieval
Great for frequently accessed files. Compact design leaves a small desktop footprint. Five graduated sections. Rubber feet protect desktop. Wire design will not collect dust.