Rediform® Wirebound Call Register, Essendant
Catalog # 500002-400
Supplier: Janitorial Supplies
Specifications
- Binding:Side, wire
- Layout:1 form on 2 sheets
- No. of forms:3700
- Paper color:White
- Description:Book for incoming/outgoing calls
- Environmentally Preferable:Sustainable Materials
- Cat. No.:500002-400
- Supplier no.:RED50111
- Form size W×H:11×8½"
- No. of lines/page:37 (entry lines)
- Preprinted:Double-page form; Incoming calls on left, outgoing calls on right
- Print and ruling color:Blue
Specifications
About this item
Ideal as a voice mail message log
Record incoming and outgoing calls on facing pages. Space for record date, time, name and message.