Order Entry
United States
ContactUsLinkComponent
Fellowes® Adjustable Keyboard Platform
Fellowes® Adjustable Keyboard Platform
Catalog # 500008-716
undefined
Fellowes® Adjustable Keyboard Platform
Catalog # 500008-716
Supplier Number:  FEL93841

Specifications

  • W×D:
    20.25×11" (keyboard tray)
  • Color:
    Black/gray
  • Description:
    Adjustable keyboard platform
  • Cat. No.:
    500008-716
  • Supplier no.:
    FEL93841

Specifications

About this item

Single knob offers quick and easy adjustment of height and tilt.

  • Workstation Type: Diagonal, curved or straight
  • Platform swivels 360° to preferred position
  • Tiltable +10°/-10°
  • Removable, adjustable swivel mouse tray
  • Gel wrist rests for keyboard and mouse

Glide track length 17 ⁵/₁₆"
Height adjustment: +1.25"/-4.25"

Fits virtually every keyboard including the Microsoft® Natural