House of Doolittle™ Two-Color Monthly Desk Pad Calendar with Large Notes Section, Essendant
Catalog # 500003-966
Supplier: Janitorial Supplies
Specifications
- Paper color:White
- Sheet size:22×17"
- Description:Monthly calender, headband with blue bottom corners, simulated leather holder
- Environmentally Preferable:Sustainable Materials
- Calendar Term:12 months (Jan.-Dec.)
- Binding Colors:Blue
- Calendar Format:Current month
- Cat. No.:500003-966
- Supplier no.:HOD164
- Page format:1 month per page
Specifications
About this item
Deep blue and gray printing set off blue simulated leather holder for a rich look.
- Large section ruled for notes
- Full-year reference calendar makes planning easier
Seasonal availability.