TOPS® Triplicate Snap-Off® Shipper/Packing List, Essendant
Catalog # 500033-408
Supplier: Janitorial Supplies
Specifications
- Copy paper color:Canary/pink
- Copy types:Carbonless triplicate
- Layout:1 form on 1 sheet
- No. of forms:50
- Paper color:Purple/white
- Description:Shipper/packing list
- Cat. No.:500033-408
- Supplier no.:TOP3834
- Form size W×H:8½×7"
- No. of lines/page:8 (entry lines)
- Numbering color:Purple
- Preprinted:Preprinted lines
- Print and ruling color:Purple
- Punching:Hanging hole
Specifications
About this item
Shows what was ordered and what was shipped
Original for signature, duplicate for customer, triplicate for originator.