Honeywell® Super Turbo™ High Performance Fan
Catalog # 500009-816
Supplier: Janitorial Supplies
Specifications
- Description:Plastic table fan, Super Turbo, black
- Height:11.3"
- Cat. No.:500009-816
- Depth:6½"
- Width:11"
- Supplier no.:HWLHT900
Specifications
About this item
The versatile aerodynamic wind tunnel design provides you with fast, focused cooling.
- Can be used on your desk or on the wall (hardware included)
- Variable tilt head pivots a full 90° for use as an air circulator
The three speed motor (high, medium and low) with head size of 9" allows you to find the breeze that's just right for you.
Certifications: UL listed