deflect-o® Super Tray® Unbreakable Countertop Tray Set, Essendant
Catalog # 500030-036
Supplier: Janitorial Supplies
Specifications
- Depth:14¾"
- Width:11"
- Color:Black
- Description:Front load tray
- Material:Plastic
- Cat. No.:500030-036
- Overall height:2½"
- No. of compartments:2
- Supplier no.:DEF63304
- File size format:Legal, letter
Specifications
About this item
Industrial-duty trays are strong enough to hold heavy items, yet are lightweight and non-bulky
Labeling area included on each tray (labels not included). Stacks with matching plastic risers. Durable plastic. Two trays plus four 3" and four 5" plastic risers included in each set. 5" risers allow for 6 1/2" storage capacity in bottom tray.