Order Entry
United States
ContactUsLinkComponent
 
Oxford® Super DecoFlex® Portable Desktop File with Hanging Folders
  500010-743
undefined
Oxford® Super DecoFlex® Portable Desktop File with Hanging Folders
  500010-743
 :  PFX43013

 

  • Capacity:
    10"
  • Color:
    Black
  • Height:
    11"
  • Environmentally Preferable:
  • Cat. No.:
    500010-743
  • Depth:
    10"
  • Width:
    13"
  • Supplier no.:
    ESS43013

 

 

This portable sorting system features three stepped tiers to help you organize your letter size hanging files and see them at a glance.

  • Durable plastic construction

Includes four black Pendaflex® hanging folders with tabs and blank inserts.