Bankers Box® STOR/FILE™ END TAB Storage Boxes
Catalog # 500010-494
Supplier: Janitorial Supplies
Specifications
- Color:White/Blue
- Dimensions:123/4×151/2×10" (Interior)
- Material:2 Ply Bottom, 2 Ply End, 2 Ply Side
- Size:Letter, Legal End Tab
- Cat. No.:500010-494
- Supplier no.:FEL00709
- Stacking strength:950 lbs.
Specifications
About this item
Ideal for archiving and storing end tab letter/legal patient files.
Heavy duty, triple end, double side, double bottom construction stacks up stronger and withstands frequent handling. FastFold™ quick and easy assembly. Reinforced tear-resistant hand holes make box comfortable to carry. Deep, locking lift-off lid stays in place for secure file storage.