Samsill® Sterling™ Vinyl Business Card File, Essendant
Catalog # 500013-319
Supplier: Janitorial Supplies
Specifications
- For Use With:Cards size 2×3.5"
- Capacity:160
- Color:Black
- Description:Business card book
- Dimensions:4.75×10.125"
- Material:Vinyl
- Cat. No.:500013-319
- Supplier no.:SAM80850
Specifications
About this item
Soft, leather-like black vinyl, a padded cover, stitched edges and rounded corners give this business card case a rich, professional look
Neatly organizes cards in 4-card high clear pages. Pocket on inside front cover is ideal for personal business cards.