Universal® Standard Self-Stick Ultra Color Note Pads, Essendant
Catalog # 500018-106
Supplier: Janitorial Supplies
Specifications
- Ruling:Plain
- Color:Assorted
- Description:Standard self-stick note pads, 12x 100-sheet pads
- Height:3"
- Cat. No.:500018-106
- Width:3"
- Supplier no.:UNV35610
- No. of sheets per pad:100
Specifications
About this item
Keep your ideas, appointments and messages organized.
- Quickly jot down what you need to remember
- Stick it a nearby, visible surface
- Assortment: 2x red, 2x yellow, 2x pink, 2x orange, 4x blue