Order Entry
United States
ContactUsLinkComponent
3M™ Knob Adjust Keyboard Tray with Highly Adjustable Platform
3M™ Knob Adjust Keyboard Tray with Highly Adjustable Platform
Catalog # 500021-473
   Sustainable Materials
undefined
3M™ Knob Adjust Keyboard Tray with Highly Adjustable Platform
Catalog # 500021-473
Supplier Number:  MMMAKT80LE
   Sustainable Materials

Specifications

  • Color:
    Black
  • Description:
    Adjustable keyboard tray
  • Environmentally Preferable:
    Sustainable Materials
  • Cat. No.:
    500021-473
  • Supplier no.:
    MMMAKT80LE

Specifications

About this item

Height adjustable 360° swivel keyboard tray for straight workstations.

  • Glide track (17") sliding tray
  • Adjusts height to 1.5" above mounting surface and 4.5" below mounting surface
  • Tilt adjustment from +10 to –15°
  • Independent, removable gliding mouse platform features a Precise™ optical mousing surface for improved performance
  • Patented leatherette gel wrist rests and cord management

Keyboard tray 19.5x10.5"
Mouse tray 7x9.5"

Certifications: Meets or exceeds ANSI/BIFMA standards.