HON® Single Cross Rails for 30 and 36" Lateral Files, Essendant LLC MS
Catalog # 500013-119
Supplier: Janitorial Supplies
Specifications
- Color:Graphite, pebble gray
- Description:Hangrails for use with 30" or 36" lateral files
- Environmentally Preferable:Sustainable Materials,Safer Human and Environmental Health
- Environmental Certification:level® 2 Certified, Scientific Certification Systems (SCS) Certified Indoor Advantage™ Gold
- Cat. No.:500013-119
- Supplier no.:HON919491
Specifications
About this item
Pack makes two rows of letter or legal size filing in one drawer/shelf of 36" files, or two drawers of 30" files.
Four rails per pack.
Certifications: Scientific Certification Systems (SCS) Certified Indoor Advantage™ Gold.