Order Entry
United States
ContactUsLinkComponent
 
Durable® Sherpa® Motion Desk System, Essendant
Catalog # 500008-550
undefined
Durable® Sherpa® Motion Desk System, Essendant
Catalog # 500008-550
Supplier Number:  DBL553937

Specifications

  • Capacity:
    20 sheets/compartment
  • Color:
    Graphite
  • Description:
    Desktop letter size rotary literature display
  • Cat. No.:
    500008-550
  • No. of compartments:
    10
  • Supplier no.:
    DBL553937

Specifications

About this item

Ideal for public information areas and shared workstations.

  • Double-sided
  • Elegant system rotates 360°
  • Tilt adjusts between 25° and 70°
  • Non-expandable