Order Entry
United States
ContactUsLinkComponent
Post-it® Easel Pads Super Sticky Self-Stick Wall Pads, Essendant
Post-it® Easel Pads Super Sticky Self-Stick Wall Pads, Essendant
Catalog # 500018-111
undefined
Post-it® Easel Pads Super Sticky Self-Stick Wall Pads, Essendant
Catalog # 500018-111
Supplier Number:  MMM566

Specifications

  • Binding:
    Strip
  • Ruling:
    Unruled
  • Height:
    23"
  • Cat. No.:
    500018-111
  • Weight:
    18 lbs.
  • Width:
    20"
  • Supplier no.:
    MMM566
  • No. of sheets per pad:
    20

Specifications

About this item

Turn any room into a meeting room.

  • Top binding edge
  • Unpunched
  • Self-Stick
  • Unperforated
  • No stand required

Attach almost anywhere with Command™ Adhesive

Certifications: SFI Chain of Custody Certified.
Ordering information: Includes Command™ Adhesive.