Clorox® S.O.S® Heavy-Duty Scrubber Sponge
Catalog # 500025-149
Supplier: Janitorial Supplies
Specifications
- Width:3"
- Color:Green/Yellow
- Height:5¼"
- Thickness:1"
- Cat. No.:500025-149
- Supplier no.:CLO91029CT
Specifications
About this item
Let this bigger and thicker sponge help you take on tough cleaning jobs.
- The sponge is capable of cutting through even the toughest messes
- Comes with a green scrim and yellow sponge
Don't worry about missing a spot, the angled shape gets into those hard-to-reach places.