Safco® Remedease® High Profile Backrest
Catalog # 500000-172
Supplier: Janitorial Supplies
Specifications
- Color:Black
- Description:High profile backrest
- Height:12.5"
- Cat. No.:500000-172
- Depth:4.5"
- Width:13"
- Supplier no.:SAF71491
Specifications
About this item
Deeply contoured backrest provides support and comfort.
- Ergonomic shape helps minimize back strain and fatigue
- High-density foam retains its shape
- Elastic strap adjusts to fit any chair
Machine-washable 100% polyester cover.