Safco® Remedease® Full Height Backrest
500000-175
- Color:Black
- Description:High-density Foam full height backrest
- Height:20"
- Cat. No.:500000-175
- Depth:3"
- Width:14"
- Supplier no.:SAF71301
Low-profile design offers full back support.
- Ergonomic shape helps minimize back strain and fatigue
- High-density foam retains its shape
- Elastic strap adjusts to fit any chair
Machine-washable 100% polyester cover.