Xerox® Premium Laser Paper
Catalog # 500020-006
Supplier: Janitorial Supplies
Specifications
- Color:White
- Dimensions:8.5×11"
- Cat. No.:500020-006
- Weight:24 lbs.
- Supplier no.:XER3R13038
Specifications
About this item
Designed to glide through laser printers and copiers with ease.
- Brightness rating 117 (International) and 98 (US)
Acid-free for archival quality.