Safco® Precision Four-Post Drafting Table Base
Catalog # 500000-498
Supplier: Janitorial Supplies
Specifications
- Base/leg material:Steel
- Description:Four-post base only (top to be ordered separately)
- Height:35½"
- Environmentally Preferable:Safer Human and Environmental Health
- Environmental Certification:GREENGUARD Certified
- Cat. No.:500000-498
- W×D:56⅜×30½"
- For use with:Safco® 60" and Safco® 72" precision table top
- Supplier no.:SAF3962GR
- Base/leg color/finish:Gray
Specifications
About this item
A professional-quality table for professional-quality results.
- Stabilizing bar for added support
Industrial-grade steel with a baked enamel finish. Angle of board adjusts up to 50° without tools.
Ordering information: Top and Base sold and shipped separately - order both.
Delivery: Includes 12¹/₂W × 29³/₄D locking tool drawer and 38¹/₄W × 28³/₄D reference drawer.