Order Entry
United States
ContactUsLinkComponent
 
Philips® Pocket Memo 388 Slide Switch Mini Cassette Dictation Recorder, Essendant LLC MS
Catalog # 500023-210
undefined
Philips® Pocket Memo 388 Slide Switch Mini Cassette Dictation Recorder, Essendant LLC MS
Catalog # 500023-210
Supplier Number:  PSPLFH038800B

Specifications

  • Description:
    Pocket Memo 388
  • Height:
    5"
  • Cat. No.:
    500023-210
  • Depth:
    1"
  • Weight:
    4.20 oz.
  • Width:
    2½"
  • Supplier no.:
    PSPLFH038800B

Specifications

About this item

Cassete with quick, telephone recording function.

  • Features Cue and Review, Quick Earase, Quick Review, Voice Activation
  • Features hand controls with hand/4-position slideswitch

It provides forward or reverse file search. Contains a buit-in microphone.

Ordering information: Fast Erase AC Adapter-PSPLFH0142, sold separately Optional Headset Weight-4.2 oz.
Delivery: Includes 2 AA battery, end-of-tape/no-cassette warning, built-in microphone, LED record indicator, LED battery indicator, external microphone jack, quick record/quick review, easy one-handed control. Easy one-handed control, Slide switch.