Safco® Pneumatic Lab Stool without Back
Catalog # 500025-802
Supplier: Janitorial Supplies
Specifications
- Depth:23"
- Width:23"
- Color:Black
- Height:17"
- Model:500025-802
- Back Material:Vinyl
- Seat/Back Color:Black
- Weight capacity:250 lbs.
- Seat Dimensions:Ø16"
- Frame Material:Polished Aluminum
- Cat. No.:500025-802
- Seat height:17"
- Foot style:Swivel casters, 2"
- Supplier no.:SAF3431BL
Specifications
About this item
Pneumatic lift adjusts to accommodate different workstation heights.
- Generously cushioned seat for added comfort
- Long-wearing upholstery stands up to everyday wear-and-tear.
- 360° swivel
- Hard wheel tread
Five-star steel base.
Certifications: Meets or exceeds ANSI/BIFMA standards
Caution: Casters supplied with this chair are not suitable for all floor types.