Fellowes® Partition Additions™ Nameplate, Essendant LLC MS
Catalog # 500021-449
Supplier: Janitorial Supplies
Specifications
- Color:Dark graphite
- Description:Name plate with steel pointed clips, fabric panel mounting
- Height:2½"
- Length:9"
- Material:Plastic
- Environmentally Preferable:Sustainable Materials
- Cat. No.:500021-449
- Width:¾"
- Supplier no.:FEL75906
Specifications
About this item
Contemporary style coupled with unique versatility makes this plastic panel accessory professional-looking and functional.
- The nameplate fastens securely to any tackable partition to display names, titles or departments
- Easily repositioned using stainless steel points
- Sturdy plastic construction
- For use with fabric partitions
The 1.63×8" viewable area displays text or graphics that can be customize and print.